Industrial LED Wet Location, 130W

Item #: 1176021

Cat #: ILW130LED2WD

UPC: 765364927461

$ 560.92 EA
Company wide:
0 in stock
Documents & Guides
Industrial LED Wet Location, 130W, 120-277V, 16980 Lumens, 84 CRI, 4500K

Overview

Industrial LED Wet Location, 130W, 120-277V, 16980 Lumens, 84 CRI, 4500K

The 1-piece housing is made of durable composite material with 1/2" entry points on both ends. The poured gasket provides a continuous seal for the lens.

Also known as: 765364927461, ILW130LED2WD, ATAILW130LED2WD

Specifications

Type: Wet Location
Light Technology: LED
Type: Wet Location
Light Technology: LED