Industrial LED Wet Location, 95W

Item #: 1176019

Cat #: ILW98LED2WD

UPC: 765364927454

$ 469.85 EA
Company wide:
0 in stock
Documents & Guides
Industrial LED Wet Location, 95W, 120-277V, 13850 Lumens, 82 CRI, 4500K

Overview

Industrial LED Wet Location, 95W, 120-277V, 13850 Lumens, 82 CRI, 4500K

The 1-piece housing is made of durable composite material with 1/2" entry points on both ends. The poured gasket provides a continuous seal for the lens.

Also known as: 765364927454, ILW98LED2WD, ATAILW98LED2WD

Specifications

Type: Wet Location
Light Technology: LED
Type: Wet Location
Light Technology: LED