LED Canopy Luminaire, 36 Watt, 4800 Lumen, 4000K, 120-277V

Item #: 1176013

Cat #: CLCSLED-40-SM-UNV

UPC: 080083776061

Company wide:
0 in stock
LED Canopy Luminaire, 36 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish

Overview

LED Canopy Luminaire, 36 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish

The CLCSLED canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCSLED luminaire virtually impenetrable to contaminants. UL/cUL wet location listed. Replaces up to 400W metal halide equivalent. The CLCSLED canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thrus, covered side walks and hospitality entryways.

Also known as: 080083776061, CLCSLED-40-SM-UNV, LMKCLCSLED40SMUNV

Features & Benefits

  • Low-Profile, die-cast aluminum housing
  • Replaces up to 400W equivalent metal halide
  • Standard 4000K CCT, minimum 70 CRI, Optional 5000K CCT
  • Four lumen packages, ranging from 4,839 to 13,828 lumens
  • Quick mount installation bracket
  • IP66 rated, UL/cUL listed
  • 3/4" Pendant Mount (optional)

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 36
Color: Bronze
Light Technology: LED
Type: LED Area Lighting
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Type: LED Area Lighting