
5.5W CFL Retrofit LED Lamp, 35K
Item #: 1175926
Cat #: 5.5PL-C/LED/13H/835/IF5/P/4P 20/1
UPC: 046677532413
$ 15.79 EA
Company wide:
48
in stock
Documents & Guides
LED Lamp, 5.5 Watt, 550 Lumen, 3500K, 82 CRI, 4-Pin (G24q-2) Base, 20 Per Case *Philips Part # 532416*
Overview
LED Lamp, 5.5 Watt, 550 Lumen, 3500K, 82 CRI, 4-Pin (G24q-2) Base, 20 Per Case *Philips Part # 532416*
Also known as: 046677532413, 5.5PL-C/LED/13H/835/IF5/P/4P 20/1, PHI5.5PLCLED13H835
Specifications
| Lumens: | 550 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 4-Pin (G24q-2) |
| Lumens: | 550 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q-2) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 5.500 |
| Dimmable: | Yes |