2' x 2' LED Low-Profile Recessed Troffer

Item #: 1175674

Cat #: 2BLT240LADPGZ10LP835PWS1856LV

UPC: 191848799277

$ 181.78 EA
Company wide:
101 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, CRI: 82, Color Temperature: 3500K, MVOLT, 0-10 Volt Dimming, Curved Linear Prisms

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities.

Also known as: 191848799277, 2BLT240LADPGZ10LP835PWS1856LV, LIT2BLT240LADPGZPW

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277