Winter Insert

Item #: 1175307

Cat #: WI-1436

UPC: 811658020452

$ 129.56 EA
Company wide:
3 in stock
Documents & Guides
The Winterized Insert will help decrease cold air leakage from the attic into the home when the QuietCool fan is not in use. The Winterized Insert is made up of a Vacuum Insulated Panel which contains an R value of 40. Combined with the QuietCool Pro Series fans, there will be an R45 barrier between the attic and living space in the off-season. 14 x 36 in.

Overview

The Winterized Insert will help decrease cold air leakage from the attic into the home when the QuietCool fan is not in use. The Winterized Insert is made up of a Vacuum Insulated Panel which contains an R value of 40. Combined with the QuietCool Pro Series fans, there will be an R45 barrier between the attic and living space in the off-season. 14 x 36 in.
Also known as: 811658020452, WI-1436, QCMWI1436

Specifications

Length: 36 in
Length: 36 in