
LED RETROFIT KIT
Item #: 1175266
Cat #: RPT-P-LEDSR-G2-4IN-8L-840-FWFC
UPC: 844006010690
$ 61.29 EA
Company wide:
24
in stock
Documents & Guides
LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Overview
LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Also known as: 844006010690, RPT-P-LEDSR-G2-4IN-8L-840-FWFC, LGDRPTPLEDSRG24IN8
Specifications
| Wattage: | 10, 12, 15, 6, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |