
LED RETROFIT KIT
Item #: 1175262
Cat #: RPT-P-LEDSR-G2-9IN-8L-840-FWFC
UPC: 844006010713
$ 61.29 EA
Company wide:
2
in stock
Documents & Guides
LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Overview
LED Retrofit Kit: Semi-Circle; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Also known as: 844006010713, RPT-P-LEDSR-G2-9IN-8L-840-FWFC, LGDRPTPLEDSRG29IN8
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 12, 15, 6, Selectable |
| Material: | Plastic |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Light Technology: | LED |
| Lumens: | Selectable |