
LED Retrofit Kit, 3/35/4K, OCC
Item #: 1175261
Cat #: RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC
UPC: 844006010683
$ 119.82 EA
Company wide:
1
in stock
Documents & Guides
LED Retrofit Kit with FLEXWATT + FLEXCOLOR: Circle; Wattage; 6/10/16/22W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 780-3124, CRI; 80+. 0-10V Dimming, High/Low Motion Sensor, P/N: RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC
Overview
LED Retrofit Kit with FLEXWATT + FLEXCOLOR: Circle; Wattage; 6/10/16/22W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 780-3124, CRI; 80+. 0-10V Dimming, High/Low Motion Sensor, P/N: RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC
Also known as: 844006010683, RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC, LGDRPTPLEDCRG29INO
Specifications
| Type: | Occupancy Sensor |
| Wattage: | 10, 22, 16, 6, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 22, 16, 6, Selectable |
| Dimmable: | Yes |
| Lumens: | Selectable |