
LED Retrofit Kit, 30/35/40K
Item #: 1175260
Cat #: RPT-P-LEDCR-G2-9IN-14L-840-FWFC
UPC: 844006010676
$ 72.26 EA
Company wide:
18
in stock
Documents & Guides
LED Retrofit Kit with FLEXWATT + FLEXCOLOR: Circle; Wattage; 6/10/16/22W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 780-3124, CRI; 80+. 0-10V Dimming. P/N: RPT-P-LEDCR-G2-9IN-14L-840-FWFC
Overview
LED Retrofit Kit with FLEXWATT + FLEXCOLOR: Circle; Wattage; 6/10/16/22W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 780-3124, CRI; 80+. 0-10V Dimming. P/N: RPT-P-LEDCR-G2-9IN-14L-840-FWFC
LED Retrofit Kit with FLEXWATT + FLEXCOLOR: Circle; Wattage; 6/10/16/22W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 780-3124, CRI; 80+. 0-10V Dimming. P/N: RPT-P-LEDCR-G2-9IN-14L-840-FWFC
Also known as: 844006010676, RPT-P-LEDCR-G2-9IN-14L-840-FWFC, LGDRPTPLEDCRG29IN1, Drum kit , Drum retro
Specifications
| Lumens: | 780, 3124, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 22, 16, 6, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 780, 3124, Selectable |
| Wattage: | 10, 22, 16, 6, Selectable |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |