4' LED Vapor Tight Slim Strip Light, 50K

Item #: 1175065

Cat #: VT30US450P

UPC: 706762755003

$ 91.37 EA
Company wide:
46 in stock
Documents & Guides
4 Ft. LED Vapor Tight Slim Strip Light, 30 Watt, 120-277V, 3900 Lumens, 5000K

Overview

4 Ft. LED Vapor Tight Slim Strip Light, 30 Watt, 120-277V, 3900 Lumens, 5000K

IP67 and IK10 Ratings Plus Corrosion Resistance Make This the Toughest Fixture Around. Uniquely rugged and slim, the Litetronics LED Vapor Tight Slim Strip Light works where few other lighting products can. Only 1.5 inches in diameter, this DLC Premium product is both IP67 and IK10 rated. Suitable for both indoor and outdoor use, this corrosion-resistant fixture is well-suited for harsh industrial environments like food-service and factory environments as well as warehouses. It is usable outdoors under all conditions. Offering 130 lumens per watt, and a beam angle of 120°, the Vapor Tight Slim Strip Light features a highly transparent cover. With compact stainless steel hardware for mounting the fixture on walls or ceilings, the product is well-suited for applications where only limited space is available.

Also known as: 706762755003, VT30US450P, LTRVT30US450P

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Lumens: 3900
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3900
Light Technology: LED
Wattage: 30
Length: 4 ft, 48 in
Volts AC Range: 120 - 277