FLK FLUKE-1742/15/EUS POWER QUALITY

Item #: 1175049

Cat #: FLUKE-1742/15/EUS

UPC: 095969856836

$ 6890.99 EA
Company wide:
0 in stock
Documents & Guides
FLUKE-1742/15/EUS, POWER QUALITY LOGGER W/ 24IN/60CM 1,500A IFLEX, EUS VERSION

Overview

FLUKE-1742/15/EUS, POWER QUALITY LOGGER W/ 24IN/60CM 1,500A IFLEX, EUS VERSION

The Fluke 1742, 1746 and 1748 Three-Phase Power Quality Loggers give you fast, easy access to the data you need to make critical power quality and energy decisions in real-time, and with the included Energy Analyze Plus software package you can easily create detailed reports. Compact and rugged, the Fluke 1740 Series Three-Phase Power Quality Loggers are designed specifically for technicians and engineers who need the flexibility to troubleshoot, quantify energy usage and analyze power distribution systems. Fully compliant with international power quality standards such as IEC 61000-4-30 Class A and capable of simultaneously logging up to 500 parameters while also capturing events, the Fluke 1740 Series helps uncover intermittent and hard-to-find power quality issues more easily than ever. Energy Analyze plus software quickly assesses the quality of power at the service entrance, substation, or at the load, according to national and international standards like EN 50160 and IEEE 519. An optimized user interface, flexible current probes, and an intelligent measurement verification function that allows you to digitally verify and correct connections makes setup easier than ever and reduces measurement uncertainty. Minimize your time in potentially hazardous environments and reduce the hassle of suiting up in PPE by using a wireless connection (WiFi) to view data directly in the field.

Also known as: 095969856836, FLUKE-1742/15/EUS, FLUFLUKE174215EUS

Specifications

Type: Data Logger
Type: Data Logger