9.5W BR30 LED Lamp, 30K

Item #: 1175036

Cat #: S9627

UPC: 045923096273

Company wide:
0 in stock
Documents & Guides
9.5 Watt; BR30 LED; 105 deg. Beam Angle; 3000K; GU24 Base; 120 Volt; Dimmable

Overview

9.5 Watt; BR30 LED; 105 deg. Beam Angle; 3000K; GU24 Base; 120 Volt; Dimmable
Also known as: 045923096273, S9627, SATS9627

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 750
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Wattage: 9.500
Base: 2-Pin (GU24)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 9.500
Volts AC: 120
Lumens: 750
Light Technology: LED
Angle: 105°
Base: 2-Pin (GU24)