
High Pressure Sodium, Ceramalux Lamp, 150W, ED23-1/2
Item #: 1174954
Cat #: SON 150W E39 ED75 CL SL/12
UPC: 046677467234
$ 37.40 EA
Company wide:
209
in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips CC # 467233*
Overview
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 15,800, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *Philips CC # 467233*
Philips Ceramalux High Pressure Sodium Lamps are ideal for roadway lighting, warehouse lighting, security lighting, and industrial applications.
Also known as: 046677467234, SON 150W E39 ED75 CL SL/12, PHISON150WE39ED75C
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 15800 |
| ANSI Code: | S55 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Lumens: | 15800 |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S55 |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 21 |