
LED RETROFIT KIT
Item #: 1174916
Cat #: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC
UPC: 844006010706
$ 108.85 EA
Company wide:
0
in stock
Documents & Guides
LED Retrofit Kit with 'FLEXWATT + FLEXCOLOR': Rectangular; Wattage; 6/10/12/15W, Lumens: 816/1370/1764/2130, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, CRI; 85, 0-10V Dimming. Includes High/Low Motion Sensor. P/N: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC
Overview
LED Retrofit Kit with 'FLEXWATT + FLEXCOLOR': Rectangular; Wattage; 6/10/12/15W, Lumens: 816/1370/1764/2130, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, CRI; 85, 0-10V Dimming. Includes High/Low Motion Sensor. P/N: RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC
Also known as: 844006010706, RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC, LGDRPTPLEDSRG24INO
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 12, 15, 6, Selectable |
| Material: | Plastic |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Light Technology: | LED |
| Lumens: | Selectable |