25kV 1/C 1000 Kcmil AL Primary UD 100% EPR

Item #: 1174911

Cat #: 1000UD25KVEPR100%1

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.72".

Overview

25kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.72".
Also known as: 1000UD25KVEPR100%1

Specifications

Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Material: Aluminum
Shielding: Shielded
Color: Black
Gauge: 1000 kcmil
Volts AC: 25kV
Material: Aluminum
Length: Cut to Length
Conductors: 1
Jacket: CPE
Shielding: Shielded