25kV 1/C 500 Kcmil AL Primary UD 100% EPR

Item #: 1174909

Cat #: 500UD25KVEPR100%13

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 500 Kcmil AL, Primary Underground Distribution Cable (UD), 100.% Amorphous EPR Insulation (260MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.36".

Overview

25kV 1/C 500 Kcmil AL, Primary Underground Distribution Cable (UD), 100.% Amorphous EPR Insulation (260MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.36".
Also known as: 500UD25KVEPR100%13

Specifications

Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Material: Aluminum
Gauge: 500 kcmil
Shielding: Shielded
Color: Black
Conductors: 1
Jacket: CPE
Gauge: 500 kcmil
Length: Cut to Length
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded