25kV 1/C 350 Kcmil AL Primary UD 100% EPR FN

Item #: 1174901

Cat #: 350UD25KVEPR100%FN

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 350 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.07".

Overview

25kV 1/C 350 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.07".
Also known as: 350UD25KVEPR100%FN

Specifications

Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Gauge: 350 kcmil
Jacket: CPE
Material: Aluminum
Shielding: Shielded
Color: Black
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Length: Cut to Length
Volts AC: 25kV
Jacket: CPE
Shielding: Shielded