25kV 1/C 250 Kcmil AL Primary UD 100% EPR FN

Item #: 1174900

Cat #: 250UD25KVEPR100%FN

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.02".

Overview

25kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.02".
Also known as: 250UD25KVEPR100%FN

Specifications

Gauge: 250 kcmil
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Material: Aluminum
Shielding: Shielded
Gauge: 250 kcmil
Length: Cut to Length
Volts AC: 25kV
Material: Aluminum
Color: Black
Conductors: 1
Jacket: CPE
Shielding: Shielded