25kV 1/C 1 AWG AL Primary UD 100% EPR FN

Item #: 1174896

Cat #: 1UD25KVEPR100%FN

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 1 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 0.88".

Overview

25kV 1/C 1 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 0.88".
Also known as: 1UD25KVEPR100%FN

Specifications

Gauge: 1 AWG
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Material: Aluminum
Shielding: Shielded
Gauge: 1 AWG
Length: Cut to Length
Volts AC: 25kV
Material: Aluminum
Color: Black
Conductors: 1
Jacket: CPE
Shielding: Shielded