Bronco

Item #: 1174826

Cat #: 1000MV105AL2535KV

UPC:

Company wide:
0 in stock
Documents & Guides
25kV/35kV, 1/C, 1000 MCM, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.76 - 1.86".

Overview

25kV/35kV, 1/C, 1000 MCM, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.76 - 1.86".
Also known as: 1000MV105AL2535KV

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Material: Aluminum
Color: Black
Gauge: 1000 kcmil
Volts AC: 25kV
Shielding: Shielded