Pelican

Item #: 1174821

Cat #: 250MV105AL2535KV13

UPC:

Company wide:
0 in stock
Documents & Guides
25kV/35kV, 1/C, 250 MCM, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.21 - 1.31".

Overview

25kV/35kV, 1/C, 250 MCM, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.21 - 1.31".
Also known as: 250MV105AL2535KV13

Specifications

Gauge: 250 kcmil
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded
Gauge: 250 kcmil
Color: Black
Conductors: 1
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Volts AC: 25kV
Shielding: Shielded