Aluminum MV-105 Power Distribution Cable, 1/0 AWG, 25kV/35kV

Item #: 1174816

Cat #: 1AMV105AL2535KV133

UPC:

Company wide:
0 in stock
Documents & Guides
25kV/35kV, 1/C, 1/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.02 - 1.12".

Overview

25kV/35kV, 1/C, 1/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.02 - 1.12".

Superior performance in petrochemical plants, pulp and paper mills, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel mills, textile plants and other industrial three-phase applications.

Also known as: 1AMV105AL2535KV133

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Material: Aluminum
Color: Black
Gauge: 1/0 AWG
Volts AC: 25kV
Shielding: Shielded