25kV/35kV 1/C 1000 MCM CU MV-105 133% EPR

Item #: 1174806

Cat #: 1000MV1052535KV133

UPC:

Company wide:
0 in stock
Documents & Guides
25KV/35KV, 1/C, 1000 MCM Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.76 - 1.86".

Overview

25KV/35KV, 1/C, 1000 MCM Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.76 - 1.86".
Also known as: 1000MV1052535KV133

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Volts AC: 25kV
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 1000 kcmil
Volts AC: 25kV
Material: Copper
Length: Cut to Length
Conductors: 1
Shielding: Shielded