25kV/35KV 1/C 350 MCM CU MV-105 133% EPR

Item #: 1174786

Cat #: 350MV1052535KV133%

UPC:

Company wide:
0 in stock
Documents & Guides
25KV/35KV, 1/C, 350 MCM Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.31 - 1.41".

Overview

25KV/35KV, 1/C, 350 MCM Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.31 - 1.41".
Also known as: 350MV1052535KV133%

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Gauge: 350 kcmil
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 350 kcmil
Material: Copper
Length: Cut to Length
Volts AC: 25kV
Shielding: Shielded