Flexible Steel Conduit, 3/4", 50' Coil

Item #: 1174778

Cat #: 34FSX50

UPC:

$ 1.60 FT
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 ft. Coil.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 ft. Coil.
Also known as: 34FSX50

Specifications

Diameter: 3/4 in
Length: 50 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/4 in
Material: Steel
Length: 50 ft
Type: Reduced Wall