Flexible Steel Conduit, 3/4", 25' Coil

Item #: 1174777

Cat #: 34FSX25

UPC:

$ 1.60 FT
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 ft. Reel.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 ft. Reel.
Also known as: 34FSX25

Specifications

Diameter: 3/4 in
Length: 25 ft
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 25 ft