Flexible Steel Conduit, 1/2", 500' Reel

Item #: 1174776

Cat #: 12FSX500

UPC:

$ 1.18 FT
Company wide:
0 in stock
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Coil.

Uses standard flexible metal conduit fittings giving an IP40 rating. 

Also known as: 12FSX500

Specifications

Diameter: 1/2 in
Length: 500 ft
Material: Steel
Package Type: Reel
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 500 ft
Package Type: Reel