Flexible Steel Conduit, 3/8", 1000' Reel

Item #: 1174772

Cat #: 38FSX1000

UPC: 980050021128

$ 1.10 FT
Company wide:
0 in stock
Documents & Guides
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 ft. Reel.

Overview

3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 1000 ft. Reel.
Also known as: 980050021128, 38FSX1000

Specifications

Length: 1000 ft
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: Reduced Wall
Length: 1000 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/8 in
Package Type: Reel