10 AWG MTW, Black w/ White, 500'

Item #: 1174757

Cat #: 10MTWSTRBLAWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 105-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 105-Strand, Copper Wire, Black w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 10MTWSTRBLAWHIX500, 10MTWSTRWHIBLAX500

Specifications

Gauge: 10 AWG
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Color: Black/White
Stranding: Stranded
Material: Copper
Volts AC: 600