10 AWG MTW, Red w/ White, 500'

Item #: 1174755

Cat #: 10MTWSTRREDWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Red w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 10MTWSTRREDWHIX500

Specifications

Gauge: 10 AWG
Color: Red/White
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Stranding: Stranded
Color: Red/White
Volts AC: 600