Heater Interior w/Can, LPW ECO2S Series, 2750W 120V

Item #: 1174744

Cat #: LPW1227-ECO-HRC

UPC: 093319326411

$ 1039.92 EA
Company wide:
0 in stock
Documents & Guides
LPW ECO2S Series Electronic Wall Heater 120V 2750 Watts, ***Heatbox Interior & Recessed Wall Can Only (No Grill)***

Overview

LPW ECO2S Series Electronic Wall Heater 120V 2750 Watts, ***Heatbox Interior & Recessed Wall Can Only (No Grill)***

King redefines comfort with the Smart Series LPW ECO2S. Combining a sleek and modern architectural design with the unparalleled performance, energy efficiency and user control of the ECO2S 2-stage electronic controller with remote. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically using the lowest wattage needed to heat the room. Includes both fan only and timer mode options, as well as a remote control for simple operation. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications. Now That’s Smart. Interior & recessed wall can only, grill sold separately. Modern Curved Design. ECO2S Electronic Controller. Energy Efficient 2-Stage Heating. Fan Only & Timer Modes. Remote Control Included. Dual Pic-A-Watt Elements. Patented Smart Limit Protection. 5-Blade Aluminum Fan. 20 Gauge Powder-Coated Grill. Long Life Unit Bearing Motor. 120, 208, or 240 Volts. 5-Year Limited Warranty.

Also known as: 093319326411, LPW1227-ECO-HRC, KNGLPW1227ECOHRC

Specifications

Volts AC: 120
Mounting: Wall
Wattage: 2750
Volts AC: 120
Wattage: 2750
Mounting: Wall