M18 FUEL™ 16" Chainsaw Kit

Item #: 1174538

Cat #: 2727-21HD

UPC: 045242482320

$ 499.00 EA
Company wide:
6 in stock
Documents & Guides
M18 FUEL™ 16" Chainsaw Kit, Includes: (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) 16" Oregon Bar And Chain & (1) Scrench

Overview

M18 FUEL™ 16" Chainsaw Kit, Includes: (1) M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack (48-11-1812), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) 16" Oregon Bar And Chain & (1) Scrench

The Milwaukee M18 FUEL™ 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. M18 FUEL™ technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.

Also known as: 045242482320, 2727-21HD, MIL272721HD

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
  • 16 in. Oregon bar and chain
  • Dual-stud for improved bar and chain retention
  • Automatic oiler for proper chain lubrication and increased productivity
  • Onboard storage for scrench
  • Compatible with 150+ M18™ tools

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery