Adjustable Device Ring, 2 Gang, Steel

Item #: 1174387

Cat #: 4AR2G-58

UPC: 835243004337

$ 5.50 EA
Company wide:
2,560 in stock
Documents & Guides
Adjustable Device Ring for 4" Square Box, Adjustable Range 5/8 - 1-1/2 Inch, Galvanized Steel

Overview

Adjustable Device Ring for 4" Square Box, Adjustable Range 5/8 - 1-1/2 Inch, Galvanized Steel

Orbit's two gang adjustable ring ensures flush installations with finished walls for 4" square boxes, 5/8" to 1-1/2" adjustablility range, adjustable on the job site to adapt to different wall depths, can be pre-adjusted before arriving to the field for a quicker installation, adjusts to achieve a flush finish every time.

Also known as: 835243004337, 4AR2G-58, ORB4AR2G58

Specifications

Gangs: 2
Material: Galvanized Steel
Depth: Adjustable, 5/8 - 1 1/2 in
Gangs: 2
Depth: Adjustable, 5/8 - 1 1/2 in
Material: Galvanized Steel