This product has been discontinued.

LED Recessed Kit, 8W, 4000K, CFL Replacement, 5 and 6"
Item #: 1174207
Cat #: LEDRT56HO700840
UPC: 046135752315
Company wide:
0
in stock
Discontinued
Documents & Guides
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 4000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75231
Overview
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 4000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75231
Also known as: 046135752315, LEDRT56HO700840, SYLLEDRT56HO700840
Specifications
| Type: | Module |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Wattage: | 8 |
| Light Technology: | LED |
| Type: | Module |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 5 in, 6 in |
| Wattage: | 8 |