250 MCM XHHW-2 Stranded Aluminum, Red, 600V, Cut to Length

Item #: 1174203

Cat #: 250XHHWASTRREDMCR

UPC:

$ 2.05 FT
Company wide:
15,297 in stock
Documents & Guides
XHHW-2 & RW90 Compact Stranded Aluminum, 250 MCM, 1 Conductor, Red, 600 Volts, Rated 90 Degrees Celsius, XLPE Insulation, Cut to Length

Overview

XHHW-2 & RW90 Compact Stranded Aluminum, 250 MCM, 1 Conductor, Red, 600 Volts, Rated 90 Degrees Celsius, XLPE Insulation, Cut to Length

XHHW-2 compact stranded aluminum is a specialized electrical building wire. It utilizes a compact-stranded 8000-series aluminum alloy conductor covered in high-heat and moisture-resistant cross-linked polyethylene (XLPE) insulation.

Also known as: 250XHHWASTRREDMCR, 250XHHWAREDX5000

Features & Benefits

  • Recognized for use as general purpose wiring at maximum conductor temperature of 90°C in dry and wet locations
  • Tray cable ratings available
  • For installation in air, conduit, or other recognized raceways in circuits not exceeding 600 volts

Specifications

Gauge: 250 kcmil
Color: Red
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Insulation: XLPE
Gauge: 250 kcmil
Length: Cut to Length
Conductors: 1
Stranding: Stranded
Insulation: XLPE
Color: Red
Volts AC: 600
Material: Aluminum
Package Type: Reel