This product has been discontinued.

LED Module, 8", 54W, 120/277V, 3500K
Item #: 1174185
Cat #: LEDRT85000835
UPC: 046135797415
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Module, 8 Inch, 54 Watt, 120-277 Volt, Lumens: 5000, CRI: 82, Color Temperature: 3500K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 79741
Overview
LED Module, 8 Inch, 54 Watt, 120-277 Volt, Lumens: 5000, CRI: 82, Color Temperature: 3500K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 79741
Also known as: 046135797415, LEDRT85000835, SYLLEDRT85000835
Specifications
| Type: | Module |
| Wattage: | 54 |
| Diameter: | 8 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Module |
| Diameter: | 8 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 54 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |