Polycarbonate Reflector

Item #: 1174040

Cat #: JEBLPCL R2 M4

UPC: 191848153987

Company wide:
0 in stock
Documents & Guides
M4 Polycarbonate Reflector For 24000 Lumen & 30000 Lumen JEBL LED Round High Bay Models

Overview

M4 Polycarbonate Reflector For 24000 Lumen & 30000 Lumen JEBL LED Round High Bay Models

The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect, driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.

Also known as: 191848153987, JEBLPCL R2 M4, LITJEBLPCLR2M4

Specifications

Color: Clear
Material: Polycarbonate
Shape: Round
Color: Clear
Shape: Round
Material: Polycarbonate