1-1/2" PVC 90° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 1173895

Cat #: 112P90X18WBE

UPC:

$ 35.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

1-1/2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 112P90X18WBE

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Material: PVC
Color: Gray
Angle: 90°