120V .025A T2-1/2 MINIATURE BAYONET BAS

Item #: 1173889

Cat #: 120MB

UPC: 031293402264

Company wide:
0 in stock
Features: 120V .025A T2-1/2 MINIATURE BAYONET BASE

Overview

Features: 120V .025A T2-1/2 MINIATURE BAYONET BASE
Also known as: 031293402264, 120MB, EIK120MB

Specifications

Shape: T2-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 120
Base: Bayonet (BA9s)
Shape: T2-1/2 (Tubular)
Volts AC: 120
Type: Miniature, Indicator
Base: Bayonet (BA9s)