Troffer

Item #: 1173871

Cat #: 2FSL4 40L EZ1 LP850

UPC: 888791025804

Company wide:
0 in stock
Documents & Guides
FS Series recessed LED, 2x4, Nominal 4000 lumens, eldoLED dimming 1pct, 80+ CRI, 5000K, SKU - 225KFE

Overview

FS Series recessed LED, 2x4, Nominal 4000 lumens, eldoLED dimming 1pct, 80+ CRI, 5000K, SKU - 225KFE
Also known as: 888791025804, 2FSL4 40L EZ1 LP850, LIT2FSL440LEZ1LP85

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes