nVent CADDY EZ Riser, 2" Pipe

Item #: 1173767

Cat #: EZR0200

UPC: 782856956044

$ 15.08 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY EZ Riser, 2" Pipe

Overview

nVent CADDY EZ Riser, 2" Pipe

Quick install 2-bolt pipe clamp suitable for supporting single lines in 3 orientations; standard, close quarters, and stand-off.

Also known as: 782856956044, EZR0200, CDYEZR0200

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Installs up to 60% faster than standard riser clamps
  • Integrated second set of bolt holes allow the assembly to adapt from a riser clamp into a stand-off support easily
  • No need to stock and use separate part families for standard and close-quarter clamps to offer a full range of listed parts
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in