RS Retrofit Retainer Strap, 8 1/2"

Item #: 1173756

Cat #: RS08

UPC: 782856955122

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
CDY RS08 RETROFIT RETAINER ST

Overview

CDY RS08 RETROFIT RETAINER ST

1-hole retrofit retainer strap sized to accommodate multiple lengths and 4 rod sizes.

Also known as: 782856955122, RS08, CDYRS08

Features & Benefits

  • Ideal for both new and existing applications
  • Can be installed without disassembly of the hanging system and/or removing the clamp
  • Compatible with all standard nVent CADDY beam clamps and can be secured to either the set screw or threaded rod
  • Large teardrop-shaped opening is compatible with multiple threaded rod diameters, reducing inventory by 50%
  • Coined edge on teardrop-shaped opening locks into rod, eliminating shifting during install
  • Provides a secure attachment in seismic zones and complies with NFPA® requirements

Specifications

Material: Steel
Length: 8.500 in
Finish: Pre-Galvanized
Width: 44.500 in
Material: Steel
Finish: Pre-Galvanized
Length: 8.500 in
Width: 44.500 in