EM-M Conduit/Pipe to Flange Clip

Item #: 1173752

Cat #: 812M1318

UPC: 782856953722

$ 5.13 EA
Company wide:
0 in stock
Documents & Guides
EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 13/16"–1 1/8" Fl.

Overview

EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 13/16"–1 1/8" Fl.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856953722, 812M1318, CDY812M1318

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 1/2 in
Material: Spring Steel
Finish: Plated
Diameter: 1/2 in
Finish: Plated
Material: Spring Steel