Hammer-On Flange Clip, Bottom Mount with Stud, Spring Steel, 13/16"–1 1/8" Flange

Item #: 1173751

Cat #: M1318S

UPC: 782856953586

$ 4.51 EA
Company wide:
0 in stock
Documents & Guides
Hammer-On Flange Clip, Bottom Mount with Stud, Spring Steel, 13/16"–1 1/8" Flange

Overview

Hammer-On Flange Clip, Bottom Mount with Stud, Spring Steel, 13/16"–1 1/8" Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856953586, M1318S, CDYM1318S

Features & Benefits

  • Can be used to support boxes, fixtures or other applications from beam flanges
  • Captive threaded stud minimizes the need for additional hardware
  • Assorted attachment points provided to reduce inventory
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.375 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.375 in