Snap Close Conduit to Rod/Wire Clip

Item #: 1173749

Cat #: 8Z34812M

UPC: 782856953357

$ 3.49 EA
Company wide:
0 in stock
Documents & Guides
Snap Close Conduit to Rod/Wire Clip, 1/2", 3/4" EMT, 0.71"–1.18" OD, 1/2", 5/8" Rod

Overview

Snap Close Conduit to Rod/Wire Clip, 1/2", 3/4" EMT, 0.71"–1.18" OD, 1/2", 5/8" Rod

Easy to use, tool free installation for plain rod and drop wire applications. Quickly install conduit and adjust supports as needed in the field.

Also known as: 782856953357, 8Z34812M, CDY8Z34812M

Features & Benefits

  • Provides attachment of conduit and cable
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs

Specifications

Diameter: 1/2 in
Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 1/2 in
Standards: Build America Buy America Compliant
Material: Spring Steel
Finish: Corrosion Resistant