nVent CADDY Cat HP J-Hook Clip to Rod/Wire Clip, 1/2", 5/8" Rod

Item #: 1173748

Cat #: CATHP8Z34

UPC: 782856953340

$ 4.04 EA
Company wide:
0 in stock
Documents & Guides

Overview

8Z34 J-HOOK

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856953340, CATHP8Z34, CDYCATHP8Z34

Features & Benefits

  • Quick attachment to threaded rod or wire
  • Requires no screws, rivets or special tools for assembly
  • J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability
  • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization
  • Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations
  • nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering

Specifications

Material: Spring Steel
Allowable Gauge Range: 1
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Allowable Gauge Range: 1