Multi-Function Clip, 1/2", 5/8" Rod, 1/4" Screw

Item #: 1173744

Cat #: 8Z4S

UPC: 782856953302

$ 3.27 EA
Company wide:
0 in stock
Documents & Guides
Multi-Function Clip, 1/2", 5/8" Rod, 1/4" Screw

Overview

Multi-Function Clip, 1/2", 5/8" Rod, 1/4" Screw

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856953302, 8Z4S, CDY8Z4S

Features & Benefits

  • Provides attachment of electrical boxes
  • Supports #10-24 and 1/4-20 (M6) threaded bridle rings
  • Instills more confidence installing conduit, MC/AC, and low voltage applications

Specifications

Material: Spring Steel
Allowable Gauge Range: 1
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Allowable Gauge Range: 1