LED Floodlight, 20 Watt, 1600 Lumen, 5000K, 120V

Item #: 1173635

Cat #: FTR1740L

UPC: 080083705061

Call for price
Company wide:
0 in stock
Documents & Guides
Twin Round Head LED Floodlight, 20 Watt, 1600 Lumen, 5000K, 120 Volt, Motion Detection 180° Up To 70 Feet, Bronze

Overview

Twin Round Head LED Floodlight, 20 Watt, 1600 Lumen, 5000K, 120 Volt, Motion Detection 180° Up To 70 Feet, Bronze

The new HALO Outdoor™ LED Twin Head Round Flood fixtures utilize the latest in LED technology for maximum light output in a low-profile, compact housing. This design is ideal as a direct replacement for traditional styles, producing the equivalent of a 150W incandescent fixture. Available in white or bronze, they can be wall or eave mounted for a wide range of applications.

Also known as: 080083705061, FTR1740L, HALFTR1740L

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 20
Mounting: Surface
Lumens: 1600
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 20
Lumens: 1600
Light Technology: LED
Volts AC: 120
Mounting: Surface
Color: Bronze