480V-277V Step-Down Auto-Transformer, 375 VA, Single Phase

Item #: 1173622

Cat #: KTAT375480277

UPC: 890949005231

Company wide:
0 in stock
Documents & Guides
480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected

Overview

480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected

Keystone’s 480V to 277V Step-Down Auto-Transformers are designed to step down 480V to 277V single-phase power. These transformers enable consumers to utilize common universal voltage (120-277V) electronic ballasts in applications where the main facility power is 480V.

Also known as: 890949005231, KTAT375480277, KEYKTAT375480277

Specifications

Volts AC Range: 480 - 277
Volts AC Range: 480 - 277